Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # CNMG543CCA315

  • Zoro # G7381361


product price: $16.65
/ea
Sold in multiples of 10 for $166.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG543CCA315
Zoro #
G7381361
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160612C
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3
No. of Edges
4
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Steel (P) Compatibility
No
ANSI Number
CNMG543C-CA315
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Cutting Direction
Neutral
Secondary Material Application ISO Code
K
Chip-Breaker Code
C
Included Angle
80 Degrees
Shape
Rhombic
Secondary Material Application
Cast Iron
Number of Cutting Edges
4
Primary Material Application
Cast Iron
Cutting Application
Turning
Features
High Efficiency
Chip-Breaker Style
Ground, On Two Sides
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Finish - Machining
TiCN+Al2O3+Ti
ANSI Code
CNMG543C
Insert Holding Type
Screw
Clearance Angle
0 Degrees
Manufacturer Grade
CA315
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code C, Inscribed Circle 5/8 in, TiCN+Al2O3+Ti, ANSI Code CNMG543C, Chip-Breaker Style Ground, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.