Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5/16 in, CPMT, 1, Carbide

  • Mfr # CPMT25151GP CA525

  • Zoro # G7433977


product price: $10.25
/ea
Sold in multiples of 10 for $102.50

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
5/16 in
Insert Size
25151
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT25151GP CA525
Zoro #
G7433977
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
25151
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.130"
Insert Thickness
0.0938"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
5/16 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CPMT080204GP
Mounting Style
Clamp
Coating
TiCN/Al2O3/TiN
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
CPMT25151GP-CA525
Relief Angle
11 Degrees
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Insert Holding Type
Screw
ANSI Code
CPMT25151GP CA525
Primary Material Application
Steel
Manufacturer Grade
CA525
Chip-Breaker Style
Molded, On One Side
Cutting Application
Turning
Material - Machining
Carbide
Shape
Rhombic
Included Angle
80 Degrees
Number of Cutting Edges
2
Chip-Breaker Code
GP
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
11 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code GP, Inscribed Circle 5/16 in, TiCN+Al2O3+TiN, ANSI Code CPMT25151GP CA525, Chip-Breaker Style Molded, On One Side, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.