Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5/16 in, CPMT, 1, Carbide

  • Mfr # CPMT25151PP CA515

  • Zoro # G7429381


product price: $10.25
/ea
Sold in multiples of 10 for $102.50

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
5/16 in
Insert Size
25151
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT25151PP CA515
Zoro #
G7429381
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
25151
Corner Radius
1
Mounting Hole Dia.
0.130"
Nose Radius
0.0156"
Insert Thickness
0.0938"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
5/16 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CPMT080204PP
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
ANSI Number
CPMT25151PP-CA515
No. of Edges
2
Super Alloy (S) Compatibility
No
Coating
TiCN/Al2O3/TiN
Mounting Style
Clamp
Relief Angle
11 Degrees
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Number of Cutting Edges
2
Material - Machining
Carbide
ANSI Code
CPMT25151PP CA515
Primary Material Application ISO Code
P
Manufacturer Grade
CA515
Primary Material Application
Steel
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Code
PP
Features
Improved Wear Resistance and Stability
Measurement System
Fractional Inch
Insert Holding Type
Screw
Clearance Angle
11 Degrees
Cutting Application
Turning
Shape
Rhombic
Included Angle
80 Degrees
Chip-Breaker Style
Molded, On One Side
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 5/16 in, TiCN+Al2O3+TiN, ANSI Code CPMT25151PP CA515, Chip-Breaker Style Molded, On One Side, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.