Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # CNMG643 CA525

  • Zoro # G7381285


product price: $21.15
/ea
Sold in multiples of 10 for $211.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG643 CA525
Zoro #
G7381285
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Mounting Hole Dia.
0.313"
Insert Thickness
0.2500"
Nose Radius
0.0469"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190612
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
CNMG643-CA525
Coating
TiCN/Al2O3/TiN
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
No. of Edges
4
Non Ferrous (N) Compatibility
No
Number of Cutting Edges
4
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
Screw
Chip-Breaker Style
On Two Sides
Clearance Angle
0 Degrees
ANSI Code
CNMG643 CA525
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Shape
Rhombic
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application
Steel
Manufacturer Grade
CA525
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 3/4 in, TiCN+Al2O3+TiN, ANSI Code CNMG643 CA525, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.