Zoro Homepage

Diamond Turning Insert, Diamond, 6

  • Mfr # CNMM64XRSXPR005S

  • Zoro # G7429626


product price: $16.45
/ea
Sold in multiples of 10 for $164.50

Key Features

Insert Shape
Diamond
Inscribed Circle
6
Chip-Breaker
Yes
Rake
Negative
ISO Number
CNMM1906XR-SX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMM64XRSXPR005S
Zoro #
G7429626
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
4
Through Hole Inside Dia.
0.3126"

Description

Diamond Turning Insert, Chip-Breaker Code SX, Inscribed Circle 3/4 in, Megacoat Hard, ANSI Code CNMM64XRSX, Chip-Breaker Style Roughing, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.