Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, DNMG441PQCCX

  • Mfr # DNMG441PQCCX

  • Zoro # G901774632


product price: $17.35
/ea
Sold in multiples of 10 for $173.50

Key Features

Hand
Neutral
Insert Shape
55 Degree Diamond
Grade
CCX
Insert Material
Cermet
Coating
CVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG441PQCCX
Zoro #
G901774632
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
441
Corner Radius
1/64 in
Insert Thickness
1/4 in

Details

Item
Diamond Turning Insert
Hand
Neutral
Insert Shape
55 Degree Diamond
Grade
CCX
Insert Material
Cermet
Coating
CVD
Chip-Breaker
Yes
Included Angle
55
Insert Application
Boring,Copying,External Turning
Type
Turning
Inscribed Circle
1/2 in
Series
ISOI

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.