Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Square, 3, 2

  • Mfr # SPMR322GTN60

  • Zoro # G7965257


product price: $5.89
/ea
Sold in multiples of 10 for $58.90

Key Features

Insert Shape
Square
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMR322GTN60
Zoro #
G7965257
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Square
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
SPMR090308G
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Square
Primary Material Application
Steel
ANSI Code
SPMR322G
Material Grade - Machining
TiCN+NbC Component
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Included Angle
90 Degrees
Manufacturer Grade
TN60
Material - Machining
Cermet
Secondary Material Application ISO Code
M
Insert Holding Type
Clamp
General Shape
Square
Number of Cutting Edges
4
Cutting Application
Boring, Chamfering, External Turning, Facing
Chip-Breaker Code
G
Hole Type
No Hole
Primary Material Application ISO Code
P
Secondary Material Application
Stainless Steel

Description

Diamond Turning Insert, Chip-Breaker Code G, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code SPMR322G, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.