Zoro Homepage

Diamond Turning Insert, Triangle, 1.8, 1

  • Mfr # TPGB18151PV720

  • Zoro # G7418173


product price: $11.19
/ea
Sold in multiples of 10 for $111.90

Key Features

Insert Shape
Triangle
Inscribed Circle
1.8
Chip-Breaker
No
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGB18151PV720
Zoro #
G7418173
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
1.5
Through Hole Inside Dia.
0.1181"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
1.8
Chip-Breaker
No
Rake
Positive
ISO Number
TPGB090204
Cutting Direction
Neutral
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Shape
Triangle
Material Grade - Machining
TiCN Component
Primary Material Application
Steel
Secondary Material Application ISO Code
M
Number of Cutting Edges
3
Hole Type
70 Degrees to 90 Degrees Countersink Through Hole
Manufacturer Grade
PV720
Finish - Machining
Megacoat Nano
Material - Machining
Cermet
Insert Holding Type
Screw
Included Angle
60 Degrees
Primary Material Application ISO Code
P
Coating Process
PVD
Cutting Application
Back Boring, Boring, Copying, External Turning, Finishing to Medium Cutting, Internal Facing
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel
Clearance Angle
11 Degrees
General Shape
Triangle
ANSI Code
TPGB18151

Description

Diamond Turning Insert, Inscribed Circle 7/32 in, Megacoat Nano, ANSI Code TPGB18151, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.