Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 1.8, .5

  • Mfr # TPGH181505LKW10

  • Zoro # G7966569


product price: $16.35
/ea
Sold in multiples of 10 for $163.50

Key Features

Insert Shape
Triangle
Inscribed Circle
1.8
Chip-Breaker
No
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGH181505LKW10
Zoro #
G7966569
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
.5
Thickness
1.5
Through Hole Inside Dia.
0.1181"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
1.8
Chip-Breaker
No
Rake
Positive
ISO Number
TPGH090202L
Cutting Direction
Left Hand
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Shape
Triangle
Cutting Application
Back Boring, Boring, Copying, External Turning, Finishing, Internal Facing
Insert Holding Type
Screw
Hole Type
70 Degrees to 90 Degrees Countersink Through Hole
Included Angle
60 Degrees
Number of Cutting Edges
3
Material Grade - Machining
WC-Co
General Shape
Triangle
ANSI Code
TPGH181505L
Manufacturer Grade
KW10
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Material - Machining
Carbide
Clearance Angle
11 Degrees
Primary Material Application ISO Code
N
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch

Description

Diamond Turning Insert, Inscribed Circle 7/32 in, Bright (Uncoated), ANSI Code TPGH181505L, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.