Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 2, 2

  • Mfr # TNG222T00220A65

  • Zoro # G7968075


product price: $12.39
/ea
Sold in multiples of 10 for $123.90

Key Features

Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
No
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNG222T00220A65
Zoro #
G7968075
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
No
Rake
Negative
ISO Number
TNGN110308
Cutting Direction
Neutral
Shape
Triangle
Manufacturer Grade
A65
Included Angle
60 Degrees
Secondary Material Application ISO Code
H
General Shape
Triangle
Secondary Material Application
Hardened Steel
Hole Type
No Hole
Material - Machining
Ceramic
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Material Grade - Machining
Al2O3+TiC Component
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Clamp
Measurement System
Fractional Inch
Number of Cutting Edges
6
Cutting Application
Copying, External Turning, Facing, Semi-Roughing to Finishing
Clearance Angle
0 Degrees
ANSI Code
TNG222T00220

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code TNG222T00220, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.