Zoro Homepage

Diamond Turning Insert, Triangle, 2, 2

  • Mfr # TPG222KW10

  • Zoro # G7966648


product price: $14.75
/ea
Sold in multiples of 10 for $147.50

Key Features

Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
No
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPG222KW10
Zoro #
G7966648
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
No
Rake
Positive
ISO Number
TPGN110308
Cutting Direction
Neutral
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Shape
Triangle
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
3
Cutting Application
Boring, Chamfering, External Turning, Facing, Finishing to Medium Cutting
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
ANSI Code
TPG222
Measurement System
Fractional Inch
General Shape
Triangle
Clearance Angle
11 Degrees
Hole Type
No Hole
Insert Holding Type
Clamp
Material Grade - Machining
WC-Co
Included Angle
60 Degrees
Manufacturer Grade
KW10
Primary Material Application ISO Code
N
Material - Machining
Carbide

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code TPG222, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.