Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 2, .5

  • Mfr # TNGG2305RSKW10

  • Zoro # G7968014


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.5
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNGG2305RSKW10
Zoro #
G7968014
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.5
Thickness
3
Through Hole Inside Dia.
0.0890"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNGG110402R-S
Cutting Direction
Right Hand
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Shape
Triangle
Hole Type
Straight Hole
Measurement System
Fractional Inch
Cutting Edge
Surface Finish Oriented
Chip-Breaker Style
Finishing
Insert Holding Type
Screw
Number of Cutting Edges
6
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Manufacturer Grade
KW10
Finish - Machining
Bright (Uncoated)
Chip-Breaker Code
S
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing, Up Facing
General Shape
Triangle
Included Angle
60 Degrees
Primary Material Application ISO Code
N
ANSI Code
TNGG2305RS
Material Grade - Machining
WC-Co
Material - Machining
Carbide
Clearance Angle
0 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code S, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code TNGG2305RS, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.