Zoro Homepage

Diamond Turning Insert, Triangle, .2

  • Mfr # TKFB16R38010MKW10

  • Zoro # G7980334


product price: $37.85
/ea
Sold in multiples of 10 for $378.50

Key Features

Insert Shape
Triangle
Chip-Breaker
No
Corner Radius
.2
Rake
Positive
ISO Number
TKFB16R38010M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKFB16R38010MKW10
Zoro #
G7980334
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.2
Thickness
2.5
Width
0.1496"
Through Hole Inside Dia.
0.2047"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Chip-Breaker
No
Rake
Positive
ISO Number
TKFB16R38010M
Cutting Direction
Right Hand
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Shape
Triangle
Cutting Application
Back Turning
Included Angle
60 Degrees
Material Grade - Machining
WC-Co
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Primary Material Application ISO Code
N
Manufacturer Grade
KW10
Hole Type
70 Degrees to 90 Degrees Countersink Through Hole
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Screw
Number of Cutting Edges
2
ANSI Code
TKFB16R38010M
Cutting Edge
Minus Tolerance Corner Radius

Description

Diamond Turning Insert, Bright (Uncoated), ANSI Code TKFB16R38010M

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.