Zoro Homepage

Diamond Turning Insert, Triangle, 3, 1

  • Mfr # TNGA331MEFKBN570

  • Zoro # G9732407


product price: $95.25
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNGA331MEFKBN570
Zoro #
G9732407
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNGA160404MEF
Cutting Direction
Neutral
Features
For Machining of Sintered Steel (Preventing Burr Formation), High CBN Content Ratio
Shape
Triangle
Manufacturer Grade
KBN570
Chip-Breaker Style
Finishing
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing
Included Angle
60 Degrees
Chip-Breaker Code
ME
Hole Type
Straight Hole
Material - Machining
CBN
Primary Material Application
Powdered Metal
Number of Cutting Edges
3
Insert Holding Type
Screw
ANSI Code
TNGA331MEF
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
General Shape
Triangle

Description

Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 3/8 in, ANSI Code TNGA331MEF, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.