Zoro Homepage

Diamond Turning Insert, Triangle, 3, 1

  • Mfr # TNGA331T00625AAA66N

  • Zoro # G7965293


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNGA331T00625AAA66N
Zoro #
G7965293
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.1500"

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code TNGA331T00625AA, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.