Zoro Homepage

Diamond Turning Insert, Triangle, 3, 1

  • Mfr # TNGG331RA3PDL010

  • Zoro # G5824610


product price: $24.25
/ea
Sold in multiples of 10 for $242.50

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNGG331RA3PDL010
Zoro #
G5824610
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNGG160404R-A3
Cutting Direction
Right Hand
Features
For Excellent Surface Finish During Continuous Aluminum Machining, High Hardness Close to that of Diamond with Kyocera's Proprietary Hydrogen-Free DLC Coating
Shape
Triangle
Clearance Angle
0 Degrees
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing, Up Facing
Chip-Breaker Code
A3
Manufacturer Grade
PDL010
Material - Machining
Carbide
Measurement System
Fractional Inch
Number of Cutting Edges
6
Chip-Breaker Style
Medium Finishing
Insert Holding Type
Screw or Clamp
Cutting Edge
Sharp Edge
Included Angle
60 Degrees
Finish - Machining
DLC
Primary Material Application ISO Code
N
General Shape
Triangle
Hole Type
Straight Hole
ANSI Code
TNGG331RA3
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous

Description

Diamond Turning Insert, Chip-Breaker Code A3, Inscribed Circle 3/8 in, DLC, ANSI Code TNGG331RA3, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.