Zoro Homepage

Diamond Turning Insert, Triangle, 3, 1

  • Mfr # TPGB321PV7005

  • Zoro # G7980289


product price: $13.65
/ea
Sold in multiples of 10 for $136.50

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGB321PV7005
Zoro #
G7980289
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
2
Through Hole Inside Dia.
0.1772"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Rake
Positive
ISO Number
TPGB160304
Cutting Direction
Neutral
Features
Heat-Resistant Megacoat
Shape
Triangle
Manufacturer Grade
PV7005
ANSI Code
TPGB321
Primary Material Application
Cast Iron
Coating Process
PVD
Insert Holding Type
Screw
Clearance Angle
11 Degrees
Finish - Machining
Megacoat
Material - Machining
Cermet
Hole Type
70 Degrees to 90 Degrees Countersink Through Hole
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Material Grade - Machining
TiC+TiN Component
Number of Cutting Edges
3
Included Angle
60 Degrees
General Shape
Triangle
Cutting Application
Back Boring, Boring, Copying, External Turning, Finishing to Medium Cutting, Internal Facing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Megacoat, ANSI Code TPGB321, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.