Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, 1

  • Mfr # TPMR321HQTN60

  • Zoro # G7965835


product price: $6.09
/ea
Sold in multiples of 10 for $60.90

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMR321HQTN60
Zoro #
G7965835
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
1
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
TPMR160304HQ
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
Cutting Application
Back Boring, Boring, Copying, External Turning, Internal Facing
Number of Cutting Edges
3
General Shape
Triangle
Insert Holding Type
Clamp
Material - Machining
Cermet
Hole Type
No Hole
Included Angle
60 Degrees
ANSI Code
TPMR321HQ
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Clearance Angle
11 Degrees
Chip-Breaker Style
Medium Finishing
Primary Material Application ISO Code
P
Material Grade - Machining
TiCN+NbC Component
Primary Material Application
Steel
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Chip-Breaker Code
HQ
Manufacturer Grade
TN60

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TPMR321HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.