Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, 2

  • Mfr # TNGA332S00825PT600M

  • Zoro # G7980675


product price: $13.85
/ea
Sold in multiples of 10 for $138.50

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNGA332S00825PT600M
Zoro #
G7980675
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Rake
Negative
ISO Number
TNGA160408S02025
Cutting Direction
Neutral
Features
Heat-Resistant Megacoat
Shape
Triangle
Material Grade - Machining
Al2O3+TiC Component
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing, Hard Turning, Semi-Roughing to Finishing
Clearance Angle
0 Degrees
Material - Machining
Ceramic
Manufacturer Grade
PT600M
Insert Holding Type
Screw
Primary Material Application ISO Code
H
ANSI Code
TNGA332S00825
Hole Type
Straight Hole
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel
Number of Cutting Edges
6
Finish - Machining
Megacoat
General Shape
Triangle
Included Angle
60 Degrees

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Megacoat, ANSI Code TNGA332S00825, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.