Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, 2

  • Mfr # TNGG322RCTN60

  • Zoro # G7428594


product price: $11.65
/ea
Sold in multiples of 10 for $116.50

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TNGG322RCTN60
Zoro #
G7428594
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
2
Thickness
2
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNGG322RC
Cutting Direction
Right Hand
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
General Shape
Triangle
Manufacturer Grade
TN60
Number of Cutting Edges
6
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
P
Material Grade - Machining
TiCN+NbC Component
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing, Up Facing
Primary Material Application
Steel
ANSI Code
TNGG322RC
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Chip-Breaker Code
C
Clearance Angle
0 Degrees
Hole Type
Straight Hole
Measurement System
Fractional Inch
Insert Holding Type
Screw
Material - Machining
Cermet
Chip-Breaker Style
Roughing
Included Angle
60 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code C, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TNGG322RC, Chip-Breaker Style Roughing, Clearance Angle 0 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.