Diamond Turning Insert, Triangle, 3, 2
Mfr # TNGG332AHPDL010
Zoro # G7434018
product price: $22.19
/eaSold in multiples of 10 for $221.90
Key Features
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TNGG332AHPDL010
Zoro #
G7434018
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.1500"
Description
Diamond Turning Insert, Chip-Breaker Code AH, Inscribed Circle 3/8 in, DLC, ANSI Code TNGG332AH, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.