Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, 2

  • Mfr # TNMG332AHPDL010

  • Zoro # G7433948


product price: $14.15
/ea
Sold in multiples of 10 for $141.50

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332AHPDL010
Zoro #
G7433948
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNMG160408AH
Cutting Direction
Neutral
Features
For Excellent Surface Finish During Continuous Aluminum Machining, High Hardness Close to that of Diamond with Kyocera's Proprietary Hydrogen-Free DLC Coating
Shape
Triangle
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing
Clearance Angle
0 Degrees
Chip-Breaker Style
Medium Roughing
Included Angle
60 Degrees
General Shape
Triangle
Measurement System
Fractional Inch
Insert Holding Type
Screw or Clamp
Number of Cutting Edges
6
Hole Type
Straight Hole
Finish - Machining
DLC
ANSI Code
TNMG332AH
Primary Material Application ISO Code
N
Cutting Edge
Sharp Edge
Material - Machining
Carbide
Manufacturer Grade
PDL010
Chip-Breaker Code
AH

Description

Diamond Turning Insert, Chip-Breaker Code AH, Inscribed Circle 3/8 in, DLC, ANSI Code TNMG332AH, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.