Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, 2

  • Mfr # TNMG332LSTCA025P

  • Zoro # G7433284


product price: $8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG332LSTCA025P
Zoro #
G7433284
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNMG160408LST
Cutting Direction
Left Hand
Features
Thickened Alumina with Good Thermal Resistance (Twice as Thick as Conventional Coating) and Specialized Post-Coating Process Prevents Adhesion
Shape
Triangle
Material - Machining
Carbide
Material Grade - Machining
Micro Columnar Coating Structure
General Shape
Triangle
ANSI Code
TNMG332LST
Primary Material Application
Steel
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing, General to Interrupted Cutting
Number of Cutting Edges
6
Primary Material Application ISO Code
P
Included Angle
60 Degrees
Clearance Angle
0 Degrees
Chip-Breaker Code
ST
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Fractional Inch
Hole Type
Straight Hole
Chip-Breaker Style
Medium Roughing
Manufacturer Grade
CA025P
Insert Holding Type
Screw

Description

Diamond Turning Insert, Chip-Breaker Code ST, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code TNMG332LST, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.