Shop KYOCERA
See all product information
Create Account
Diamond Turning Insert, Triangle, 3, 2
- Mfr # TPGB322T00315MEKBN05M
- Zoro # G7985444
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
Triangle
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Corner Radius
1/32 in
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPGB322T00315MEKBN05M
- Zoro #
- G7985444
- UPC #
- -
- Country of Origin
- China
Dimensions
- Corner Radius
- 1/32 in
- Thickness
- 1/8 in
- Through Hole Inside Dia.
- 0.1772"
- Fits Chest Size
- Heat-Resistant Megacoat
Description
Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 3/8 in, Megacoat, ANSI Code TPGB322T00315ME, Chip-Breaker Style Finishing, Clearance Angle 11 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.