Shop WIDIA

Triangle Turning Insert, Triangle, 5/32 in, TDHH, 0.007 in, Carbide

  • Mfr # 2828508
  • Zoro # G3878741

product price: 
$
18.59
/ea
Sold in multiples of 5 for $92.95

Key Features

Insert Shape
Triangle
Insert Style
TDHH
Inscribed Circle
5/32 in
Insert Size
0.1600"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2828508
Zoro #
G3878741
UPC #
4021169367090
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TDHH
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Grade
TN7
Insert Material
Carbide
Rake
15 Degrees
ISO Number
TDHH07S102L
Cutting Direction
Left Hand
Coating
TiN
Number of Cutting Edges
3
Chip-Breaker Style
On One Side
Included Angle
60 Degrees
Secondary Material Application ISO Code
K, M, N
Shape
Triangle
Measurement System
Fractional Inch
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Manufacturer Grade
TN7
Cutting Application
Outside and Inside Diameter Turning
ANSI Code
TDHH130805L
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Material - Machining
Cermet
Primary Material Application ISO Code
P
Finish - Machining
Bright (Uncoated)
Clearance Angle
15 Degrees
Material
Carbide

Dimensions

Insert Size
0.1600"
Corner Radius
0.007 in
Insert Thickness
0.0469"
Cutting Edge Length
7.04 mm
Through Hole Inside Dia.
0.0937 in
Thickness
0.0468 in

Description

Triangle Turning Insert, Inscribed Circle 5/32 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.