Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, 2

  • Mfr # TPGB322TN60

  • Zoro # G7968635


product price: $12.25
/ea
Sold in multiples of 10 for $122.50

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPGB322TN60
Zoro #
G7968635
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
2
Through Hole Inside Dia.
0.1772"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
No
Rake
Positive
ISO Number
TPGB160308
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
Primary Material Application
Steel
Measurement System
Fractional Inch
Material Grade - Machining
TiCN+NbC Component
ANSI Code
TPGB322
Cutting Application
Back Boring, Boring, Copying, External Turning, Finishing to Medium Cutting, Internal Facing
Secondary Material Application ISO Code
M
Manufacturer Grade
TN60
Number of Cutting Edges
3
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Stainless Steel
Material - Machining
Cermet
Hole Type
70 Degrees to 90 Degrees Countersink Through Hole
Clearance Angle
11 Degrees
Primary Material Application ISO Code
P
Included Angle
60 Degrees
Insert Holding Type
Screw
General Shape
Triangle

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TPGB322, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.