Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 4, 1

  • Mfr # TNMG431TN60

  • Zoro # G7429145


product price: $8.85
/ea
Sold in multiples of 10 for $88.50

Key Features

Insert Shape
Triangle
Inscribed Circle
4
Chip-Breaker
No
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG431TN60
Zoro #
G7429145
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
TNMG431
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Material - Machining
Cermet
Primary Material Application
Steel
General Shape
Triangle
Finish - Machining
Bright (Uncoated)
Included Angle
60 Degrees
Insert Holding Type
Screw
Material Grade - Machining
TiCN+NbC Component
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing, Roughing
Manufacturer Grade
TN60
Number of Cutting Edges
6
ANSI Code
TNMG431
Hole Type
Straight Hole
Secondary Material Application ISO Code
M

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code TNMG431, Clearance Angle 0 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.