Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Trigon, 2, 1

  • Mfr # WPMT2151HQTN60

  • Zoro # G7965659


product price: $7.65
/ea
Sold in multiples of 10 for $76.50

Key Features

Insert Shape
Trigon
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPMT2151HQTN60
Zoro #
G7965659
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
1
Thickness
1.5
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Trigon
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
WPMT110204HQ
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Trigon
Number of Cutting Edges
3
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Stainless Steel
General Shape
Trigon
Insert Holding Type
Screw
Chip-Breaker Code
HQ
Chip-Breaker Style
Medium Finishing
Secondary Material Application ISO Code
M
Included Angle
80 Degrees
ANSI Code
WPMT2151HQ
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Primary Material Application ISO Code
P
Material Grade - Machining
TiCN+NbC Component
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Primary Material Application
Steel
Manufacturer Grade
TN60
Cutting Application
Boring
Material - Machining
Cermet

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code WPMT2151HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.