Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Trigon, 4, 2

  • Mfr # WNMG432HQCA6525

  • Zoro # G7978374


product price: $10.59
/ea
Sold in multiples of 10 for $105.90

Key Features

Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WNMG432HQCA6525
Zoro #
G7978374
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
WNMG080408HQ
Cutting Direction
Neutral
Features
Excellent Notching Resistance and Toughness
Shape
Trigon
Cutting Application
Boring, Continuous to Interrupted Cutting, External Turning, Facing, Internal Facing, Roughing to Finishing
Material Grade - Machining
Micro Columnar Coating Structure
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
Material - Machining
Carbide
Secondary Material Application ISO Code
S
Secondary Material Application
High-Temperature Alloys
ANSI Code
WNMG432HQ
Finish - Machining
TiCN+Al2O3+TiN
General Shape
Trigon
Clearance Angle
0 Degrees
Hole Type
Straight Hole
Coating Process
CVD
Chip-Breaker Code
HQ
Insert Holding Type
Screw
Number of Cutting Edges
6
Manufacturer Grade
CA6525
Chip-Breaker Style
Medium Finishing
Included Angle
80 Degrees
Primary Material Application
Stainless Steel

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code WNMG432HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.