Zoro Homepage

Diamond Turning Insert, Trigon, 4, 2

  • Mfr # WNMG432XPCA025P

  • Zoro # G7433634


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432XPCA025P
Zoro #
G7433634
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Trigon
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
WNMG080408XP
Cutting Direction
Neutral
Features
Thickened Alumina with Good Thermal Resistance (Twice as Thick as Conventional Coating) and Specialized Post-Coating Process Prevents Adhesion
Shape
Trigon
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
WNMG432XP
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Coating Process
CVD
Primary Material Application ISO Code
P
Hole Type
Straight Hole
Material Grade - Machining
Micro Columnar Coating Structure
Chip-Breaker Code
XP
Number of Cutting Edges
6
Primary Material Application
Steel
Material - Machining
Carbide
Chip-Breaker Style
Finishing
Insert Holding Type
Screw
Cutting Application
Boring, External Turning, Facing, General to Interrupted Cutting, Internal Facing
Included Angle
80 Degrees
General Shape
Trigon
Manufacturer Grade
CA025P

Description

Diamond Turning Insert, Chip-Breaker Code XP, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code WNMG432XP, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.