Diamond Turning Insert, VBMT331VFCCX
Mfr # VBMT331VFCCX
Zoro # G701773958
product price: $18.19
/eaSold in multiples of 10 for $181.90
Key Features
Type
Turning
Grade
CCX
Insert Material
Cermet
Insert Size
331
Inscribed Circle
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VBMT331VFCCX
Zoro #
G701773958
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
331
Corner Radius
1/64 in
Insert Thickness
3/16 in
Details
Item
Diamond Turning Insert
Type
Turning
Grade
CCX
Insert Material
Cermet
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Coating
CVD
Included Angle
35
Insert Application
Back Boring,Copying,External Turning,Facing,Internal Facing,Profiling,Undercutting
Hand
Neutral
Insert Shape
35 Degree Diamond
Series
ISOI
Description
Diamond Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.