Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, VCMT151505PPCA025P

  • Mfr # VCMT151505PPCA025P

  • Zoro # G801774534


product price: $16.39
/ea
Sold in multiples of 10 for $163.90

Key Features

Inscribed Circle
3/16 in
Chip-Breaker
Yes
Insert Size
151505
Coating
CVD
Hand
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCMT151505PPCA025P
Zoro #
G801774534
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
151505
Insert Thickness
3/32 in
Corner Radius
0.008 in

Details

Item
Diamond Turning Insert
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Coating
CVD
Hand
Neutral
Type
Turning
Included Angle
35
Insert Material
Carbide
Insert Application
Back Boring,Copying,External Turning,Facing,Internal Facing,Profiling,Undercutting
Grade
CA025P
Insert Shape
35 Degree Diamond
Series
ISOI

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.