Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, VPGT151505CKPR930

  • Mfr # VPGT151505CKPR930

  • Zoro # G901772652


product price: $20.55
/ea
Sold in multiples of 10 for $205.50

Key Features

Type
Turning
Coating
PVD
Insert Size
151505
Insert Application
Back Boring,Copying,External Turning,Facing,Internal Facing,Profiling,Undercutting
Insert Thickness
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPGT151505CKPR930
Zoro #
G901772652
UPC #
-
Country of Origin
China

Dimensions

Insert Size
151505
Insert Thickness
3/32 in
Corner Radius
0.008 in

Details

Item
Diamond Turning Insert
Type
Turning
Coating
PVD
Insert Application
Back Boring,Copying,External Turning,Facing,Internal Facing,Profiling,Undercutting
Insert Shape
35 Degree Diamond
Insert Material
Carbide
Hand
Neutral
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Series
ISOI
Included Angle
35
Grade
PR930

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.