Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DR1781

  • Mfr # DR1781

  • Zoro # G201916183


product price: $846.99
/ea
Free Shipping & Returns

Key Features

Hand
Right-Hand
Material
Steel
Primary Application
Drilling
Shank Type
Standard Length
Series
HD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR1781
Zoro #
G201916183
UPC #
-
Country of Origin
United States

Dimensions

Cutter Diameter
1.7811 in

Details

Item
DR1781
Hand
Right-Hand
Material
Steel
Primary Application
Drilling
Shank Type
Standard Length
Series
HD

Description

DR1781

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.