
Face Mill, FM 200030RH, FM 200 Dia.
Mfr # FM200030RH
Zoro # G3832633
product price: $394.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
1/2 in
Overall Length
1.3438 in
Insert Size
15T3
Cutting Direction
Right Hand
Features
Standard Pitch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM200030RH
Zoro #
G3832633
UPC #
-
Country of Origin
United States
Dimensions
Depth of Cut
1/2 in
Overall Length
1.3438 in
Insert Size
15T3
Arbor Dia.
1 in
Max. Cutting Dia.
2 in
Details
Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
Standard Pitch
Coolant Fed
Non-Coolant Through
Number of Inserts
3
Insert Style
XPMT
ISO Number
FM200030RH
ANSI Code
FM200030RH
Side Cutting Edge Angle
30 Degrees
Cutting Application
Chamfering, Face Milling, Shoulder Milling
Insert Holding Type
Screw
Description
Indexable Face Mill, Max. Cutting Dia. 2 in, Arbor Dia. 1 in, Depth of Cut 1/2 in, ANSI Code FM200030RH, Coolant Fed Non-Coolant Through, Cutting Application Chamfering, Face Milling, Shoulder Milling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.