Face Mill, FMAL 4000905, FM-AL 400" Dia.

  • Mfr # FMAL4000905

  • Zoro # G3832107


product price:  $716.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.6400 in
Overall Length
1.5748 in
Insert Size
1604
Cutting Direction
Right Hand
Features
8 Degrees Max. Ramping Angle, Standard Pitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FMAL4000905
Zoro #
G3832107
UPC #
-
Country of Origin
United States

Dimensions

Depth of Cut
0.6400 in
Overall Length
1.5748 in
Insert Size
1604
Arbor Dia.
1 in
Max. Cutting Dia.
4 in

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
8 Degrees Max. Ramping Angle, Standard Pitch
Coolant Fed
Non-Coolant Through
Insert Style
APET
ANSI Code
FMAL4000905
Rake
0 Degrees Radial, 5 Degrees Axial
Number of Inserts
5
Cutting Application
Aluminum Milling, Face Milling, Ramping, Shoulder Milling, Slotting
Insert Holding Type
Screw
Side Cutting Edge Angle
90 Degrees
ISO Number
FMAL4000905

Description

Indexable Face Mill, Max. Cutting Dia. 4 in, Arbor Dia. 1 in, Depth of Cut 0.6400 in, ANSI Code FMAL4000905, Coolant Fed Non-Coolant Through, Cutting Application Aluminum Milling, Face Milling, Ramping, Shoulder Milling, Slotting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.