Zoro Homepage

Face Mill, MECX 2000R0712T, MECX 200"

  • Mfr # MECX2000R0712T

  • Zoro # G3832895


product price: $858.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.2362 in
Overall Length
1.5748 in
Cutting Direction
Right Hand
Insert Size
0703
Features
Extra Fine Pitch Increases Machining Efficiency with Low Cutting Forces to Make the MECX Ideal for Lower Horsepower Machines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MECX2000R0712T
Zoro #
G3832895
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Depth of Cut
0.2362 in
Overall Length
1.5748 in
Insert Size
0703
Hub Outside Dia.
1.5748 in
Arbor Dia.
3/4 in
Max. Cutting Dia.
2 in

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
Extra Fine Pitch Increases Machining Efficiency with Low Cutting Forces to Make the MECX Ideal for Lower Horsepower Machines
Coolant Fed
Coolant Through
Side Cutting Edge Angle
90 Degrees
Max. Speed
27,700 RPM
ANSI Code
MECX2000R0712T
Cutting Application
Face Milling, Helical Milling, Shoulder Milling, Slotting
ISO Number
MECX2000R-07-12T
Insert Style
BDMT
Rake
-8.3 Degrees Radial, 7 Degrees Axial
Number of Inserts
12
Insert Holding Type
Screw

Description

Indexable Face Mill, Max. Cutting Dia. 2 in, Arbor Dia. 3/4 in, Depth of Cut 0.2362 in, ANSI Code MECX2000R0712T, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Shoulder Milling, Slotting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.