Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Mill, MFK 4000R1110T, MFK 400" Dia.

  • Mfr # MFK4000R1110T

  • Zoro # G3833559


product price: $1,180.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.2362 in
Overall Length
2.4803 in
Insert Size
11...
Cutting Direction
Right Hand
Features
10 Usable Cutting Edges per Insert, Double-Sided Inserts with Free Cutting Geometry to Resist Chatter, Fine Pitch, Tough Edge with Low Cutting Forces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFK4000R1110T
Zoro #
G3833559
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut
0.2362 in
Overall Length
2.4803 in
Insert Size
11...
Min. Cutting Dia.
4 in
Arbor Dia.
1 1/2 in
Hub Outside Dia.
3 3/4 in
Max. Cutting Dia.
4.3400 in

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
10 Usable Cutting Edges per Insert, Double-Sided Inserts with Free Cutting Geometry to Resist Chatter, Fine Pitch, Tough Edge with Low Cutting Forces
Coolant Fed
Non-Coolant Through
Insert Style
PNEA; PNEG; PNMG
Cutting Application
Cast Iron Milling, Face Milling
Side Cutting Edge Angle
70 Degrees
ISO Number
MFK4000R-11-10T
Number of Inserts
10
ANSI Code
MFK4000R1110T
Insert Holding Type
Wedge Clamp
Rake
-6 Degrees Radial, 15 Degrees Axial

Description

Indexable Face Mill, Max. Cutting Dia. 4.3400 in, Arbor Dia. 1 1/2 in, Depth of Cut 0.2362 in, ANSI Code MFK4000R1110T, Coolant Fed Non-Coolant Through, Cutting Application Cast Iron Milling, Face Milling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.