Zoro Homepage

Face Mill, MFK 4000R1114T, MFK 400" Dia.

  • Mfr # MFK4000R1114T

  • Zoro # G3833665


product price: $1,605.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.2362 in
Overall Length
2.4803 in
Insert Size
11...
Cutting Direction
Right Hand
Features
10 Usable Cutting Edges per Insert, Double-Sided Inserts with Free Cutting Geometry to Resist Chatter, Extra Fine Pitch, Tough Edge with Low Cutting Forces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFK4000R1114T
Zoro #
G3833665
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut
0.2362 in
Overall Length
2.4803 in
Insert Size
11...
Min. Cutting Dia.
4 in
Max. Cutting Dia.
4.3400 in
Hub Outside Dia.
3 3/4 in
Arbor Dia.
1 1/2 in

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
10 Usable Cutting Edges per Insert, Double-Sided Inserts with Free Cutting Geometry to Resist Chatter, Extra Fine Pitch, Tough Edge with Low Cutting Forces
ANSI Code
MFK4000R1114T
Cutting Application
Cast Iron Milling, Face Milling
Side Cutting Edge Angle
70 Degrees
Rake
-6 Degrees Radial, 15 Degrees Axial
Number of Inserts
14
Insert Style
PNEA; PNEG; PNMG
ISO Number
MFK4000R-11-14T
Insert Holding Type
Wedge Clamp
Coolant Fed
Non-Coolant Through

Description

Indexable Face Mill, Max. Cutting Dia. 4.3400 in, Arbor Dia. 1 1/2 in, Depth of Cut 0.2362 in, ANSI Code MFK4000R1114T, Coolant Fed Non-Coolant Through, Cutting Application Cast Iron Milling, Face Milling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.