Zoro Homepage

Face Mill, MFK 5000R1118T, MFK 500" Dia.

  • Mfr # MFK5000R1118T

  • Zoro # G3833516


product price: $1,894.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.2362 in
Overall Length
2.4803 in
Insert Size
11...
Cutting Direction
Right Hand
Features
10 Usable Cutting Edges per Insert, Double-Sided Inserts with Free Cutting Geometry to Resist Chatter, Extra Fine Pitch, Tough Edge with Low Cutting Forces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFK5000R1118T
Zoro #
G3833516
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut
0.2362 in
Overall Length
2.4803 in
Insert Size
11...
Hub Outside Dia.
3 3/4 in
Min. Cutting Dia.
5 in
Max. Cutting Dia.
5.3400 in
Arbor Dia.
1 1/2 in

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
10 Usable Cutting Edges per Insert, Double-Sided Inserts with Free Cutting Geometry to Resist Chatter, Extra Fine Pitch, Tough Edge with Low Cutting Forces
Cutting Application
Cast Iron Milling, Face Milling
Number of Inserts
18
Rake
-5 Degrees Radial, 15 Degrees Axial
Insert Holding Type
Wedge Clamp
ANSI Code
MFK5000R1118T
ISO Number
MFK5000R-11-18T
Side Cutting Edge Angle
70 Degrees
Coolant Fed
Non-Coolant Through
Insert Style
PNEA; PNEG; PNMG

Description

Indexable Face Mill, Max. Cutting Dia. 5.3400 in, Arbor Dia. 1 1/2 in, Depth of Cut 0.2362 in, ANSI Code MFK5000R1118T, Coolant Fed Non-Coolant Through, Cutting Application Cast Iron Milling, Face Milling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.