Zoro Homepage

Face Mill, MFPN 45125R7T, MFPN 125mm

  • Mfr # MFPN45125R7T

  • Zoro # G3833227


product price: $1,625.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
6.00mm
Overall Length
63.00mm
Cutting Direction
Right Hand
Insert Size
1205
Features
Coarse Pitch, Double-Sided 10-Edge Inserts, Reduced Chattering with Low Cutting Forces Due to Curved Cutting Edge Design, Suppresses Fracturing with Dual Angle Edge Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFPN45125R7T
Zoro #
G3833227
UPC #
-
Country of Origin
Multiple

Dimensions

Depth of Cut
6.00mm
Overall Length
63.00mm
Insert Size
1205
Min. Cutting Dia.
125.00mm
Arbor Dia.
1 1/2 in
Hub Outside Dia.
138.00mm
Max. Cutting Dia.
138.00mm

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
Coarse Pitch, Double-Sided 10-Edge Inserts, Reduced Chattering with Low Cutting Forces Due to Curved Cutting Edge Design, Suppresses Fracturing with Dual Angle Edge Design
ISO Number
MFPN45125R-7T
Coolant Fed
Non-Coolant Through
Insert Holding Type
Screw
Cutting Application
Chamfering, Face Milling
ANSI Code
MFPN45125R7T
Rake
-6 Degrees Radial, 10 Degrees Axial
Insert Style
PNEU; PNMU
Side Cutting Edge Angle
45 Degrees
Number of Inserts
7

Description

Indexable Face Mill, Max. Cutting Dia. 138.00mm, Arbor Dia. 1 1/2 in, Depth of Cut 6.00mm, ANSI Code MFPN45125R7T, Coolant Fed Non-Coolant Through, Cutting Application Chamfering, Face Milling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.