
Face Mill, MFPN 45125R7TM, MFPN 125mm
Mfr # MFPN45125R7TM
Zoro # G3834173
product price: $1,444.99
/ea
Free Shipping & Returns
Key Features
Insert Holding Method
Screw
For Use With
Chamfering,Facing
Hand
Right-Hand
Cutting Dia.
4.9213 - 5.4331 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFPN45125R7TM
Zoro #
G3834173
UPC #
-
Country of Origin
United States
Dimensions
Cutting Dia.
4.9213 - 5.4331 in
Details
Item
Face Mill,MFPN 45125R7TM,MFPN 125mm
Insert Holding Method
Screw
For Use With
Chamfering,Facing
Hand
Right-Hand
Material
Steel
Series
MFPN
Description
Face Mill,MFPN 45125R7TM,MFPN 125mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.