Zoro Homepage

Face Mill, MFPN 455000R13T, MFPN 500"

  • Mfr # MFPN455000R13T

  • Zoro # G3832396


product price: $1,431.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.2362 in
Overall Length
2.4803 in
Cutting Direction
Right Hand
Insert Size
1205
Features
Double-Sided 10-Edge Inserts, Extra Fine Pitch, Reduced Chattering with Low Cutting Forces Due to Curved Cutting Edge Design, Suppresses Fracturing with Dual Angle Edge Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFPN455000R13T
Zoro #
G3832396
UPC #
-
Country of Origin
United States

Dimensions

Depth of Cut
0.2362 in
Overall Length
2.4803 in
Insert Size
1205
Min. Cutting Dia.
5 in
Hub Outside Dia.
3.4252 in
Arbor Dia.
1 1/2 in
Max. Cutting Dia.
5.3150 in

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
Double-Sided 10-Edge Inserts, Extra Fine Pitch, Reduced Chattering with Low Cutting Forces Due to Curved Cutting Edge Design, Suppresses Fracturing with Dual Angle Edge Design
ISO Number
MFPN455000R-13T
Number of Inserts
13
Coolant Fed
Non-Coolant Through
Cutting Application
Chamfering, Face Milling
Side Cutting Edge Angle
45 Degrees
Rake
-6 Degrees Radial, 10 Degrees Axial
Insert Holding Type
Screw
ANSI Code
MFPN455000R13T
Insert Style
PNEU; PNMU

Description

Indexable Face Mill, Max. Cutting Dia. 5.3150 in, Arbor Dia. 1 1/2 in, Depth of Cut 0.2362 in, ANSI Code MFPN455000R13T, Coolant Fed Non-Coolant Through, Cutting Application Chamfering, Face Milling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.