Face Mill, MFPN 458000R10T, MFPN 800"

  • Mfr # MFPN458000R10T

  • Zoro # G3832387


product price: $3,288.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.2362 in
Overall Length
2.4803 in
Insert Size
1205
Cutting Direction
Right Hand
Features
Coarse Pitch, Double-Sided 10-Edge Inserts, Reduced Chattering with Low Cutting Forces Due to Curved Cutting Edge Design, Suppresses Fracturing with Dual Angle Edge Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFPN458000R10T
Zoro #
G3832387
UPC #
-
Country of Origin
United States

Dimensions

Depth of Cut
0.2362 in
Overall Length
2.4803 in
Insert Size
1205
Hub Outside Dia.
5.5906 in
Max. Cutting Dia.
8.3150 in
Arbor Dia.
2 1/2 in
Min. Cutting Dia.
8 in

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
Coarse Pitch, Double-Sided 10-Edge Inserts, Reduced Chattering with Low Cutting Forces Due to Curved Cutting Edge Design, Suppresses Fracturing with Dual Angle Edge Design
Rake
-6 Degrees Radial, 10 Degrees Axial
Coolant Fed
Non-Coolant Through
Insert Style
PNEU; PNMU
Side Cutting Edge Angle
45 Degrees
ANSI Code
MFPN458000R10T
ISO Number
MFPN458000R10T
Number of Inserts
10
Cutting Application
Chamfering, Face Milling
Insert Holding Type
Screw

Description

Indexable Face Mill, Max. Cutting Dia. 8.3150 in, Arbor Dia. 2 1/2 in, Depth of Cut 0.2362 in, ANSI Code MFPN458000R10T, Coolant Fed Non-Coolant Through, Cutting Application Chamfering, Face Milling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.