Zoro Homepage

Face Mill, MFWN 90100R7T, M-SIX 100mm

  • Mfr # MFWN90100R7T

  • Zoro # G3833927


product price: $1,024.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
8.00mm
Overall Length
50.00mm
Insert Size
080608
Cutting Direction
Right Hand
Features
Double-Sided 6-Edge Inserts, Fine Pitch, Resistant to Chattering and Applicable to Long Overhang, Sharp Cutting Due to Lower Cutting Forces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFWN90100R7T
Zoro #
G3833927
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Depth of Cut
8.00mm
Overall Length
50.00mm
Insert Size
080608
Max. Cutting Dia.
100.00mm
Arbor Dia.
1 1/4 in

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
Double-Sided 6-Edge Inserts, Fine Pitch, Resistant to Chattering and Applicable to Long Overhang, Sharp Cutting Due to Lower Cutting Forces
Number of Inserts
7
ISO Number
MFWN90100R-7T
Rake
-8 Degrees Radial, 13 Degrees Axial
ANSI Code
MFWN90100R7T
Insert Holding Type
Screw
Cutting Application
Face Milling, Plunge Cutting, Shoulder Milling, Slotting
Side Cutting Edge Angle
90 Degrees
Coolant Fed
Coolant Through
Insert Style
WNEU; WNGT; WNMU

Description

Indexable Face Mill, Max. Cutting Dia. 100.00mm, Arbor Dia. 1 1/4 in, Depth of Cut 8.00mm, ANSI Code MFWN90100R7T, Coolant Fed Coolant Through, Cutting Application Face Milling, Plunge Cutting, Shoulder Milling, Slotting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.