Zoro Homepage

Face Mill, MSR 4000R115ID, MSR 400" Dia.

  • Mfr # MSR4000R115ID

  • Zoro # G3833017


product price: $1,546.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.9252 in
Overall Length
1.9685 in
Cutting Direction
Right Hand
Insert Size
2506
Features
Double the Removal Rate and Productivity, Heavy Machining with Low Cutting Forces, Notched Inserts Promote Larger Depths of Cut and Excellent Chip Control, Standard Pitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSR4000R115ID
Zoro #
G3833017
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Depth of Cut
0.9252 in
Overall Length
1.9685 in
Insert Size
2506
Max. Cutting Dia.
4 in
Hub Outside Dia.
2 3/4 in
Arbor Dia.
1 1/2 in

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
Double the Removal Rate and Productivity, Heavy Machining with Low Cutting Forces, Notched Inserts Promote Larger Depths of Cut and Excellent Chip Control, Standard Pitch
Side Cutting Edge Angle
90 Degrees
ISO Number
MSR4000R-1-1.5ID
ANSI Code
MSR4000R115ID
Cutting Application
Face Milling, Heavy Milling, Shoulder Milling, Slotting
Rake
-5 Degrees Radial, 9 Degrees Axial
Insert Holding Type
Screw
Coolant Fed
Non-Coolant Through
Number of Inserts
6
Insert Style
APMT

Description

Indexable Face Mill, Max. Cutting Dia. 4 in, Arbor Dia. 1 1/2 in, Depth of Cut 0.9252 in, ANSI Code MSR4000R115ID, Coolant Fed Non-Coolant Through, Cutting Application Face Milling, Heavy Milling, Shoulder Milling, Slotting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.