Zoro Homepage

Indexable Insert Drill, S125DRV1188609

  • Mfr # S125DRV1188609

  • Zoro # G3838066


product price: $1,010.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1 1/4 in
Overall Length
10.3440 in
Cutting Direction
Right Hand
Standards
+0.018/-0.000 in Cutting Dia. Tolerance
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S125DRV1188609
Zoro #
G3838066
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
1 1/4 in
Overall Length
10.3440 in
Depth x Dia. Ratio
6xD
Max. Drilling Depth
7 1/8 in

Details

Item
Indexable Drill Bit for Small Holes
Cutting Direction
Right Hand
Standards
+0.018/-0.000 in Cutting Dia. Tolerance
Coolant Fed
Coolant Through
Toolholder Style
DRV Magic Drill
Central Insert Style
SCMT090410
ISO Number
S125-DRV1188-6-09
Shank Type - Machining
Weldon Flat
ANSI Code
S125DRV1188609
Number of Inserts
2

Description

Indexable Drill Bit for Small Holes, 6xD, Max. Drilling Depth 7 1/8 in, S125DRV1188609, SCMT090410, Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.