Zoro Homepage

KGBAR 2020K2235JCT

  • Mfr # KGBAR2020K2235JCT

  • Zoro # G001905479


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Left/Right Hand
Right-Hand
Application
Shallow Grooving
Series
GBAJ
Cutter Dia.
0.1378 - 0.1890 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGBAR2020K2235JCT
Zoro #
G001905479
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.1378 - 0.1890 in

Details

Item
KGBAR 2020K2235JCT
Left/Right Hand
Right-Hand
Application
Shallow Grooving
Series
GBAJ
Material
Steel

Description

KGBAR 2020K2235JCT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.