Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, BDGT 1704

  • Mfr # BDGT170408FRJAPDL025

  • Zoro # G9736397


product price: $29.05
/ea
Sold in multiples of 10 for $290.50

Key Features

Insert Style
BDGT
Insert Size
170408
Corner Radius
0.80mm
ISO Number
BDGT170408FR-JA
Mounting Hole Dia.
4.40mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDGT170408FRJAPDL025
Zoro #
G9736397
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170408
Corner Radius
0.80mm
Mounting Hole Dia.
4.40mm
Thickness
4.90mm
Width
9.60mm
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
17.00mm

Details

Item
Parallelogram Milling Insert
Insert Style
BDGT
ISO Number
BDGT170408FR-JA
Rake
Positive
Chip-Breaker
Yes
Cutting Direction
Right Hand
Features
Hydrogen-Free DLC Coating for High Hardness Close to that of Diamond
Number of Cutting Edges
2
Primary Material Application ISO Code
N
For Toolholder
MEC...-17
Insert Holding Type
Screw
Chip-Breaker Code
FR-JA
Clearance Angle
18 Degrees
Measurement System
Metric
ANSI Code
BDGT170408FRJA
Finish - Machining
DLC
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Hole Type
Countersunk Hole
Material - Machining
Carbide
Cutting Application
Facing, Helical Milling, Shouldering, Slotting
Cutting Edge
Sharp Edge
Shape
Parallelogram
Manufacturer Grade
PDL025
Included Angle
82 Degrees

Description

Parallelogram Milling Insert, Positive, BDGT170408FRJA, FR-JA, 18 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.