Zoro Homepage

Milling Insert, Pentagon, PNMG 1106XNENG

  • Mfr # PNMG1106XNENGHPR1510

  • Zoro # G8278595


product price: $19.25
/ea
Sold in multiples of 10 for $192.50

Key Features

Insert Style
PNMG
Insert Size
1106
Chip-Breaker
Yes
ISO Number
PNMG1106XNEN-GH
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNMG1106XNENGHPR1510
Zoro #
G8278595
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1106
Thickness
6.35mm
Cutting Edge Length
17.23mm

Details

Item
Parallelogram Milling Insert
Insert Style
PNMG
Chip-Breaker
Yes
ISO Number
PNMG1106XNEN-GH
Rake
Positive
Cutting Direction
Neutral
Features
2.00mm Wiper Edge Length, For Gray and Nodular Cast Iron, Wear Resistance and High Oxidation Resistance
Finish - Machining
Megacoat Nano
Insert Holding Type
Screw
Coating Process
PVD
Cutting Application
Chamfering, Facing
Number of Cutting Edges
10
Measurement System
Metric
ANSI Code
PNMG1106XNENGH
Material - Machining
Carbide
Manufacturer Grade
PR1510
Wiper Insert
Yes
Primary Material Application ISO Code
K
Cutting Edge
Honed, Tough Edge (Heavy Milling)
Primary Material Application
Cast Iron
Chip-Breaker Code
XNEN-GH
For Toolholder
MFK...-11
Shape
Pentagon
Hole Type
Screw Hole

Description

Parallelogram Milling Insert, Positive, PNMG1106XNENGH, XNEN-GH

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.